Skip Content
LATCHES,STAINLESS,IMPORTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LATCHES,STAINLESS,IMPORTED

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL2LKI
  • Mfr. Model # 2LKI
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Stainless steel for rust prevention. Easy, one hand operation. Keeps hook in place before tension is applied

Technical Specs

  • Colour Silver
  • For Use With Eye Hooks
  • Item Spring Latch
  • Finish Natural
  • Dimension B 3/4"
  • Material Stainless Steel
  • Trade Size 2 t
  • Dimension A 1-13/16"
  • Dimension D 17/32"
  • Dimension C 5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list