Skip Content
LATCH STOP/KEEPER INSWING DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATCH STOP/KEEPER INSWING DOOR

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEN7
  • Mfr. Model # 3PEN7
  • UNSPSC # 30181508
  • CATALOGUE PAGE # 1760
  • Shipping Weight 0.27 lbs

Technical Specs

  • For Use On 1" thick solid plastic polymer pilaster only
  • For Use With Polymer Partition
  • Item Stop And Keeper, Inswing Door
  • Includes Fasteners
  • Height 2"
  • Material of Construction Zamac
  • Color/Finish Bright
  • Width 2"
  • Fastener Type Theft Resistant
  • Used For Polymer Door

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list