Skip Content
LATCH SLOTTED BRIGHT NICKEL CAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATCH SLOTTED BRIGHT NICKEL CAM

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TXY5
  • Mfr. Model # 4TXY5
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Finish Bright Nickel
  • For Door Thickness (In.) 1/4
  • Head Dia. (In.) 7/8
  • Item Cam Latch
  • Includes 2 Cams, 2 Stop Washers, Spur Washer, Mounting Nut
  • Number of Pins 5
  • Offset (In.) 3/16
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 1-1/2
  • Cam Width (In.) 5/8
  • Max. Latching Distance (In.) 3/4
  • Unlock Turn Direction Right
  • Unlocking Radius (Deg.) 180
  • Cam Lock Type Standard Keyed Cam Lock
  • Key Type Non-Keyed
  • Weather Resistant No
  • Opens With Screwdriver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list