Skip Content
LATCH PROTECTOR,WELDED STUD,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATCH PROTECTOR,WELDED STUD,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HJL7
  • Mfr. Model # 1HJL7
  • UNSPSC # 46171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Stainless Steel
  • Material Stainless Steel
  • Length 7"
  • Width 2-3/4"
  • Item Latch Protector
  • Hardware Included
  • For Use With Door Type Out Opening Doors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list