Skip Content
LATCH PROTECTOR INTERLOCKING SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATCH PROTECTOR INTERLOCKING SILVER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HHL6
  • Mfr. Model # 1HHL6
  • UNSPSC # 46171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item Latch Protector
  • Material Steel
  • Finish Silver
  • Hardware Included
  • For Use With Fits Deadbolts, And Door Locks Up To 3 1/2" Dia.
  • Length 12"
  • Width 1-1/8"
  • For Use With Door Type In-Opening Doors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list