Skip Content
LATCH,NON LOCKING,BLACK,W 1 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATCH,NON LOCKING,BLACK,W 1 1/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XPD4
  • Mfr. Model # 1XPD4
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Includes 1"-20 Mounting Nut (1), Lockwashwer (1), Keeper (1)
  • Item Push to Close
  • Grip 29/32"
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Black Powder Coated
  • Catch/Latch Material Steel
  • Catch/Latch Height 2-1/16"
  • Catch/Latch Opening Action Pull
  • Catch/Latch Type Cam
  • Catch/Latch Depth 7/8"
  • Adjustable No
  • Catch/Latch Width 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list