Skip Content
LATCH MAGNET,20 LB,0.25 IN HOLE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATCH MAGNET,20 LB,0.25 IN HOLE DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DYE7
  • Mfr. Model # 3DYE7
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.22 lbs

Technical Specs

  • Overall Length 2"
  • Item Latch Magnet
  • Hole Dia. 1/4"
  • Thickness 0.562"
  • Material Ceramic in Steel
  • Overall Width 3/4"
  • Max. Pull 20 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list