LATCH LOCK COUPLER F/5/8 1+2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LATCH LOCK COUPLER F/5/8 1+2IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST2847DAT
  • Mfr. Model # 2847DAT
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3218
  • Shipping Weight 0.28 lbs

Product Details

Stainless steel latch lock adjusts to fit 5/8 inch, 1 inch and 2 inch coupler width.

Technical Specs

  • Features Water Tight Cap Protects Lock From Moisture and Dirt Rekeyable Cylinder for Keyed Alike Convenience
  • For Use With 5/8", 1" and 2" Coupler Width
  • Item 9/16" (14mm) to 2-3/4" (70mm) Long Adjustable Stainless Steel Trailer Coupler Latch Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list