LATCH KIT FOR M616005 LATCKLOK HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LATCH KIT FOR M616005 LATCKLOK HOOK

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK656005
  • Mfr. Model # 656005
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

CM Repair Part

Technical Specs

  • For Use With CM Herc Alloy 1000 Clevlok Style Latchlok Hook, CM Herc Alloy 1000 Eye Style Latchlok Hook, CM Herc Alloy 1000 Bearing Swivel Style Latchlok Hook, CM Herc Alloy 1000 Bushing Swivel Style Latchlok Hook
  • Item Swivel Style Latchlok Hooks
  • Colour Orange
  • Material Herc Alloy
  • Length 9/32" - 5/8"
  • Thickness 0.91"
  • Width 3.77"
  • For Sling Width 3.77"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list