Skip Content
LATCH GUARD H 7 X L 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LATCH GUARD H 7 X L 3 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2MDH6
  • Mfr. Model # 2MDH6
  • UNSPSC # 31161606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Material Steel
  • Finish Chrome Plated, Silver
  • Item Latch Guard
  • For Use With Fits Deadbolts, And Door Locks Up To 3 1/2" Dia.
  • Length 7"
  • Width 3"
  • For Use With Door Type Out Opening Doors
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list