Skip Content
LATCH GUARD H 12 X L 2 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LATCH GUARD H 12 X L 2 5/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2MDJ4
  • Mfr. Model # 2MDJ4
  • UNSPSC # 31161606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Finish Dark Brown
  • Item Latch Guard
  • Material Steel
  • Length 12"
  • For Use With Fit Around Standard Narrow-Stile Door Deadbolt Cylinder
  • Width 2-5/8"
  • Hardware Included
  • For Use With Door Type Out-Opening, Narrow Stile, Store Front Doors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list