Skip Content
LATCH,DEADBOLT,SERIES 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATCH,DEADBOLT,SERIES 15

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JB52
  • Mfr. Model # 5JB52
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
  • Item Deadbolt Latch
  • Finish Clear Anodize
  • Material 6063-T6 Aluminum
  • Package Quantity 1
  • Width (In.) 1-1/2
  • Caster Type -
  • Series 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list