Skip Content
LATCH,DEADBOLT,SERIES 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATCH,DEADBOLT,SERIES 10

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JB50
  • Mfr. Model # 5JB50
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Clear Anodize
  • Item Deadbolt Latch
  • For Use With Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
  • Material 6063-T6 Aluminum
  • Package Quantity 1
  • Width (In.) 1-1/2
  • Series 10
  • Caster Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list