Skip Content
LATCH,CUPBOARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LATCH,CUPBOARD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4JG51
  • Mfr. Model # 4JG51
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Cabinet & Cupboard Latch
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Brass
  • Catch/Latch Finish Bright Brass
  • Catch/Latch Height 1-3/16"
  • Catch/Latch Depth 3/4"
  • Catch/Latch Opening Action Lift
  • Catch/Latch Type Draw
  • Catch/Latch Width 2-23/32"
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list