Skip Content
LATCH BOLT COVER H 12 X L 2 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATCH BOLT COVER H 12 X L 2 5/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2MDN3
  • Mfr. Model # 2MDN3
  • UNSPSC # 31161606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Item Latch Bolt Cover
  • Finish Aluminum
  • Material Steel
  • For Use With Fit Around Standard Narrow-Stile Door Deadbolt Cylinder
  • Length 12"
  • Width 3/4"
  • Hardware Included
  • For Use With Door Type Out-Opening, Narrow Stile, Store Front Doors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list