LATCH ACTIO CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LATCH ACTIO CLAMP

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC331
  • Mfr. Model # 331
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 0.83 lbs

Product Details

Latch clamp, horizontal. Holding capacity 700 lb. Overall height 1.97 inches, overall length 6.07 inches, diameter 0.27 inches. Base mounting centers 1.25 x 0.75 inches. U bolt arm. Adjustable range 0-1.75. Latch centerline 0.656 inches. Includes ergonomi

Technical Specs

  • Base Mounting Centers (In.) 0.75 x 1.25"
  • Type Horizontal
  • Overall Height (In.) 1.97"
  • Overall Length (In.) 6.07"
  • Arm U Bolt
  • Includes Ergonomic Grip
  • Dia. (In.) 0.27"
  • Item Pull Action Latch Clamps
  • Thread Size M5
  • Adjustable Range 0.87"
  • Latch 331005
  • Holding Capacity (Lb.) 720

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list