Skip Content
LATCH ACTIO CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATCH ACTIO CLAMP

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC323
  • Mfr. Model # 323
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 0.15 lbs

Product Details

Latch clamp, horizontal. Holding capacity 360 lb. Overall height 1.20 inches, overall length 3.92 inches, diameter 0.17 inches. Base mounting centers 0.75 x 0.63 inches. U bolt arm. Adjustable range 0-1.18. Latch centerline 0.47 inches. Includes ergonomic

Technical Specs

  • Base Mounting Centers (In.) 0.63 x 0.75"
  • Overall Length (In.) 3.88"
  • Overall Height (In.) 1.19"
  • Type Horizontal
  • Arm U Bolt
  • Holding Capacity (Lb.) 360 lbs.
  • Dia. (In.) 0.17"
  • Item Pull Action Latch Clamps
  • Includes Ergonomic Grip
  • Thread Size M4
  • Latch 323104 - M
  • Adjustable Range 0-0.49

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list