Skip Content
LATCH 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LATCH 125

RICHARDS-WILCOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCW7-3012
  • Mfr. Model # 7-3012
  • UNSPSC # 23171603
  • CATALOGUE PAGE # 1105
  • Shipping Weight 6.25 lbs

Product Details

Heavy latch for swing doors (125). Reversible right and left, pistol grip on other side of latch, Door Thickness: up to 3 inches: Bar: 1-1/2 inches x 5/16 inch x 14 inches: Finish: black enamel, fasteners included.

Technical Specs

  • Item Latch
  • Catch/Latch Finish Black Enamel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list