Skip Content
LASERBOB 5 POINT LAYOUT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LASERBOB 5 POINT LAYOUT KIT

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA03160
  • Mfr. Model # 03160
  • UNSPSC # 41115307
  • CATALOGUE PAGE # 302
  • Shipping Weight 1.5 lbs

Product Details

5 laser points: plumb-up point, plumbdown point, level point, and square points. Fast layout and transfer of right angles. Rotate the laser 360 Degrees in its housing. Bright, small round dots are easy to see indoors (up to 100 ft./30 m) and work with. Shock absorbing soft-grip rubber on the outer housing.

Technical Specs

  • Features Rapid Transfer of 90 Degree Angles, Plumb Points Up and Down, Adjustable Base Lifts Laser, Integrated V-groove Rare Earth Magnet, Pendulum Lock for Added Protection
  • Accuracy +/-3/8" @ 100 ft.
  • Includes LA-5P Laser, Target Plate, Wall Bracket, High Stability Framing Base, Batteries, Manual and Pouch
  • Item Laser bob 5 Point Laser
  • Power Source 3 AA
  • Laser Class 2
  • Plumb Down Yes
  • Plumb Up Yes
  • Leveling Type Self-Leveling
  • Auto Leveling Range +/-4.5 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list