Skip Content
LASER TRIPOD,1/4-20,ALUM,2-1/4 TO 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LASER TRIPOD,1/4-20,ALUM,2-1/4 TO 5

LEICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24C704
  • Mfr. Model # 24C704
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.65 lbs

Technical Specs

  • For Use With Leica Disto Laser Measuring Tools And Leica Lino Line/Point Lasers
  • Includes Storage Case
  • Application Assists With Aiming Disto Laser And Positioning The Lino Line/Point Lasers At The Correct Working Height
  • Item Laser Tripod
  • Construction Aluminum and Plastic
  • Thread Size 1/4-20
  • Characteristics Telescoping 2-1/4 to 5 ft., Tilt Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list