LASER TEMP-GUN THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LASER TEMP-GUN THERMOMETER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2265-20
  • Mfr. Model # 2265-20
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Battery Type (3) AA
  • Includes Mfr. No. 2265-20 Laser Temp Gun(TM) Thermometer, Manual
  • Item Infrared Thermometer
  • Emissivity Fixed 0.95
  • Resolution 1 Degrees F/1 Degrees C
  • Data Hold Yes
  • Special Features Rugged Over Molding Increases Durability and User Grip
  • Trigger Yes
  • Memory Min/Max
  • Response Time Less Than 500 msec.
  • Alarm Indication Audible
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list