Skip Content
LASER MINI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LASER MINI

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT42500
  • Mfr. Model # 42500
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes Battery and Pouch Case, Laser Pointer
  • Battery Type 9V
  • Item Infrared Thermometer
  • Accuracy +/-3.0% of Reading or +/-6 Degrees F/ +/-3 Degrees C (Whichever is Greater)
  • Temp. Range (F) -4 Degrees F- 500 Degrees F
  • Display Backlit LCD
  • Emissivity Fixed 0.95
  • Focus Spot Size and Distance 1" @ 6"
  • Laser Sighting Single Dot
  • Temp. Range (C) -20 Degrees C - 260 Degrees C
  • Special Features Built In Laser Pointer for Easy Targeting, Automatic Data Hold When Trigger Released, Auto Power Off
  • Resolution 1.0 Degrees F/C
  • Data Hold Yes
  • Manufacturers Warranty Length 3 yr.
  • Trigger Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list