Skip Content
LASER LITE UNCORD 5-PAIR PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LASER LITE UNCORD 5-PAIR PACK

HONEYWELL HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLLL5
  • Mfr. Model # LL5
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Ear Plugs
  • Standards ANSI S3.19-1974
  • Corded/Banded Uncorded
  • Ear Plug Color Orange, Red
  • Noise Reduction Rating NRR 32dB
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • Ear Plug Size Universal
  • Pairs Per Package 5
  • Metal Detectable No
  • Ear Plug Shape Contoured
  • Ear Plug Packaging Vending Pack
  • Ear Plug Material Soft Foam
  • Series Laser Lite(R)
  • Disposable/ Reusable Disposable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list