Skip Content
LASER LITE CORD 5-PAIR PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LASER LITE CORD 5-PAIR PACK

HONEYWELL HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLLL5-30
  • Mfr. Model # LL5-30
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Ear Plug Shape Contoured
  • Cord/Band Color Yellow
  • Cord/Band Material PVC
  • Ear Plug Material Soft Foam
  • Ear Plug Packaging Vending Pack
  • Corded/Banded Corded
  • Item Ear Plugs
  • Ear Plug Color Magenta, Yellow
  • Series Laser Lite(R)
  • Standards ANSI S3.19-1974 Tested
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • Noise Reduction Rating NRR 32dB
  • Pairs Per Package 5
  • Disposable/ Reusable Disposable
  • Metal Detectable No
  • Ear Plug Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list