Skip Content
LASER LEVEL KIT ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LASER LEVEL KIT ROTARY

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS57LM800PKG
  • Mfr. Model # 57LM800PKG
  • UNSPSC # 27112821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Accuracy +/-1/16" @ 100 Ft.
  • Includes Remote Control, Charger, Glasses, (2) Targets, Wall Mount, Detector, Detector Bracket, Tripod, Rod
  • Item Rotary Laser Level Kit
  • Features Anti-Drift
  • Thread Size 5/8-11
  • Number of Beams 2
  • Laser Class II
  • Power Source NiMh Battery Stick
  • Plumb Down No
  • Plumb Up Yes
  • Auto Shutoff No
  • Visual/Audible Indicators Yes
  • Leveling Type Electronic Self-Leveling
  • Beam Color Red
  • Auto Leveling Range 5 Degrees
  • Range w/Detector 2800 ft.
  • Range w/o Detector 200 ft.
  • Preset Angle 0,10,45,90,180 Degrees
  • Rotating Speed 0,150,300,600 rpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list