LASER LEVEL KIT MULTI-BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LASER LEVEL KIT MULTI-BEAM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWLLK06
  • Mfr. Model # LLK06
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Multi-beam laser level: split prism accurate to 0.1 degree, high precision heavy-duty vials, laser class: II laser output power: 3mw, wave length: 650nm. Accurate to 0.5mm per meter. Includes: heavy-duty telescopic tripos, rotary base: 360 deg rotation.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list