LASER LABEL,WHITE,2X4,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LASER LABEL,WHITE,2X4,PK100

AVERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NHF3
  • Mfr. Model # 5NHF3
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.76 lbs

Technical Specs

  • Item Laser Printer Label
  • Colour White
  • Height 2"
  • Material Paper
  • Style Shipping
  • Width 4"
  • Labels per Sheet 10
  • Adhesive Permanent, TrueBlock(TM)
  • Avery Template Number 5163

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list