Skip Content
LASER LABEL,WHITE,1X2 5/8,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LASER LABEL,WHITE,1X2 5/8,PK50

AVERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NHH1
  • Mfr. Model # 5NHH1
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Colour White
  • Material Polyester
  • Height 1"
  • Item Laser Printer Label
  • Width 2-5/8"
  • Style Address
  • Labels per Sheet 30
  • Adhesive Permanent, WeatherProof(TM)
  • Avery Template Number 5160

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list