Skip Content
LASER LABEL,WHITE,1 1/3X4,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LASER LABEL,WHITE,1 1/3X4,PK100

AVERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NHG5
  • Mfr. Model # 5NHG5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.34 lbs

Technical Specs

  • Colour White
  • Material Paper
  • Item Laser Printer Label
  • Height 1-1/3"
  • Style Address
  • Width 4"
  • Adhesive Permanent, Easy Peel(R)
  • Labels per Sheet 14
  • Avery Template Number 5162

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list