LASER KIT EXTERIOR W/TRIPOD/ROD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LASER KIT EXTERIOR W/TRIPOD/ROD

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA05500TR
  • Mfr. Model # 05500TR
  • UNSPSC # 41115307
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Product Details

Level large foundations or slabs. Residential and commercial excavations. Range: 1000 ft. tip-over tough. Dust and waterproof (IP65). One-button operation - horizontal. High temperature resistant 140 degrees F.

Technical Specs

  • Item Indoor/Outdoor Laser, DE-TECH Receiver with Clamp, Fixed Head Tripod, Hi/Lo Elevation Rod, Batteries, Carrying Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list