LASER EYEGOGGLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LASER EYEGOGGLES

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXLOTG-CO2
  • Mfr. Model # LOTG-CO2
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Laser Over-The-Glasses (OTG) Eyewear. Can be worn as standalone spectacles or over perscription eyewear. Ratcheting hinge and temple length adjustments. Meets ANSI Z136.1. Meets ANSI Z87.1. Clear, Anti-scratch. Laster Type: CO2.

Technical Specs

  • Frame Colour Black
  • Lens Colour Light Yellow/Green
  • Laser Type CO2
  • Filter Number 100
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Includes Storage Case, Safety Strap
  • Item Laser Safety Glasses
  • Standards ANSI Z87.1-2003, ANSI Z136.1-2007
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Visible Luminous Transmission 89%
  • Optical Density @ Wavelength Greater Than9 @ 190-360nm
  • Eyewear Frame Design OTG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list