Skip Content
LASER DISTANCE METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LASER DISTANCE METER

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET414D
  • Mfr. Model # 414D
  • UNSPSC # 41111613
  • CATALOGUE PAGE # 284
  • Shipping Weight 0.62 lbs

Product Details

Instant measurement with one-button operation. Easy addition and subtraction function. Quick calculation of area (sq. ft.) and volume. Minimum/maximum function. Improved battery life from automatic shut-off feature. Pythagoras calculation for determining

Technical Specs

  • Features One-button Operation, Automatic Shut-off, Reference/change Units, Plus/minus, Clear/off
  • Accuracy +/-2mm (0.08")
  • Battery Type AAA
  • Item Laser Distance Meter
  • Includes Two Aaa Batteries, User's Manual on Cd (17 Languages), Quick Reference Guide, Vinyl Carrying Pouch, Lanyard
  • Display Lcd
  • Indoor/Outdoor Indoor and Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list