LASER DISTANCE METER W/APPLE APP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LASER DISTANCE METER W/APPLE APP

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTDT500
  • Mfr. Model # DT500
  • UNSPSC # 41111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Accuracy +/-0.06" Up to 32 Ft.
  • Features Integrated Bluetooth, Front or Rear Edge Reference, Low Battery Indicator, Double Molded Housing (ip54), Auto Power Off
  • Battery Type (2) AAA
  • Item Laser Distance Meter
  • Includes Carrying Case, Batteries, Instructions
  • Display Triple Backlit Lcd
  • Indoor/Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list