Skip Content
LASER DISTANCE METER 70 METERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LASER DISTANCE METER 70 METERS

LEICA DISTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCG788211
  • Mfr. Model # 788211
  • UNSPSC # 41111613
  • CATALOGUE PAGE # 286
  • Shipping Weight 0.6 lbs

Technical Specs

  • Accuracy +/-1/16"
  • Item Laser Distance Meter
  • Battery Type (2) AAA
  • Display Illuminated 3 Line Lcd, Results can be Displayed in Multiple Formats
  • Features 635nm, Mw Red Laser, Measures in Accordance with is 16331-1, Ip54 Dust/water Protection, Min/max, Area, Volume, Add/subtract, Pythagoras, Automatic Multi-function End Piece, Beep on Measure, Stake-out
  • Includes (2) Aaa Batteries, Lanyard, Nylon Holster with Belt Attachment, Quick Start Guide, Cd Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list