Discontinued with Replacement
LASER DISTANCE METER  100 METERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LASER DISTANCE METER 100 METERS

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET421D
  • Mfr. Model # 421D
  • UNSPSC # 41111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
LASER DISTANCE METER

Your Price: NA

Product Details

Laser distance meter. Measures a distance up to 100m with a 1.5mm accuracy. Features a full Pythagoras function (determine distance indirectly via two or three other measurements), IP54 protection against water and dust. Audible feedback for taking room a

Technical Specs

  • Accuracy 1.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list