Skip Content
LASER DISTANCE METER,1.6 IN -265 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LASER DISTANCE METER,1.6 IN -265 FT

LEICA DISTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24C696
  • Mfr. Model # 24C696
  • UNSPSC # 41111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Accuracy +/- 1mm (3/64")
  • Features 635nm, mW Red Laser, Measures In Accordance With ISO 16331-1, IP65 Dust/Water Protection, 360 Degrees Tilt Sensor, Calculates Indirect Heights, Horizontal Distances Over Obstructions, Min/Max, Area, Volume, Add/Subtract, Pythagoras, Automatic Multi-Function End Piece, Beep On Measure, Stake-Out
  • Battery Type (2) AAA
  • Display Illuminated 3-Line LCD, Results Can Be Displayed In Multiple Formats
  • Includes Batteries, Lanyard, Nylon Holster With Belt Attachment, Quick Start Guide, CD Manual
  • Item Laser Distance Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list