LASER DISTANCE MEASURER LD320 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LASER DISTANCE MEASURER LD320

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA06320
  • Mfr. Model # 06320
  • UNSPSC # 41111615
  • CATALOGUE PAGE # 285
  • Shipping Weight 1.1 lbs

Product Details

Impact resistant housing. Classification: IP40, ISO accuracy certification. Working range: 130 ft. Integrated calculator. Accuracy: +/-3/32 @ 130 ft. Constant measuring function. Back lit screen. Carrying case and belt pouch. Requires 2 X AAA batteries. Battery life: up to 3,000 measurements.

Technical Specs

  • Accuracy +/- 3/32"
  • Features Provides All the Measuring Technology That Most Craftsmen Need on the Building Site, Rapid Measurements - Easy to Operate Measuring Functions, Impact-resistant Housing with Shock-absorbing Stabile Soft Grip Casing
  • Includes Measuring Tool, Carrying Holster, Instructions
  • Item Ld-320 Laser Measure
  • Battery Type AAA
  • Display Lcd

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list