Skip Content
LARGE SWCH,15A,SPDT,OVRTRVL ROLLR P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LARGE SWCH,15A,SPDT,OVRTRVL ROLLR P

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DXC5
  • Mfr. Model # 6DXC5
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Large Unsealed Snap Switch
  • Housing Material Phenolic
  • Operating Force 9.0 to 13.0 oz.
  • Series BZ
  • Standards UL, CE, CSA
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Max. Pretravel 0.015"
  • Release Force 4.00 oz.
  • Over Travel 0.14"
  • Differential Travel 0.0004 to 0.0020"
  • Height - Snap Action Switch 0.95"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Overtravel Roller, Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 1
  • Depth - Snap Action Switch 0.07"
  • Width - Snap Action Switch 1.94"
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • Snap Action Switch Type Industrial Snap Action Switch
  • AC Contact Rating - Snap Action Switch 15A @ 480 V
  • DC Contact Rating - Snap Action Switch 15 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list