Skip Content
LARGE SWCH,15A,SPDT,MEDIUM OVRTRVL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LARGE SWCH,15A,SPDT,MEDIUM OVRTRVL

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DXC8
  • Mfr. Model # 6DXC8
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Large Unsealed Snap Switch
  • Operating Force 9.0 to 13.0 oz.
  • Housing Material Phenolic
  • Series BZ
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Standards UL, CSA, CE, DEMKO
  • Max. Pretravel 0.015"
  • Differential Travel 0.0004 to 0.0020"
  • Release Force 4.00 oz.
  • Over Travel 0.06"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Watertight - Snap Action Switch No
  • Height - Snap Action Switch 0.95"
  • Actuator Type - Snap Action Switch Overtravel, Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Width - Snap Action Switch 1.94"
  • Number of Circuits - Snap Action Switch 1
  • Depth - Snap Action Switch 0.07"
  • Contact Form- Switches SPDT
  • Snap Action Switch Type Industrial Snap Action Switch
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 480 V
  • DC Contact Rating - Snap Action Switch 15 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list