Skip Content
LARGE SNAP-ON HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LARGE SNAP-ON HOOKS

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWHK25C
  • Mfr. Model # HK25C
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Depth 2"
  • Finish Chrome
  • Width 3-1/2"
  • Shelf Capacity 0.09 lbs.
  • Item Hook
  • For Use With Metro Super Erecta Shelves or Metro Grid system
  • Colour Silver
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list