LARGE ROLLING INSPECTION MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LARGE ROLLING INSPECTION MIRROR

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN3714SW
  • Mfr. Model # 3714SW
  • UNSPSC # 27111814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Includes Flash Light Holder
  • Features Telescoping Handle
  • Handle Type Vinyl Bicycle Grip
  • Item Mirror
  • Length (In.) 74
  • Number of Pieces 2
  • Material Glass
  • Base Type Nylon
  • Shaft Material Aluminum
  • Mirror Size (In.) 7 x 14
  • Shape Rectangular
  • Swivel Type Swivel Wheels
  • Meets/Exceeds Reflective Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list