Skip Content
LARGE NYLON CARRYING CASE,28 X 16 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LARGE NYLON CARRYING CASE,28 X 16 X

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UJZ5
  • Mfr. Model # 2UJZ5
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application For MP401, MP401E, MP415, MP301, MP301M
  • Depth (In.) 9
  • Colour Black
  • Features Large Nylon Carrying Case
  • Height (In.) -
  • Item Carrying Case
  • Length (In.) 28
  • Type Large
  • Net Weight (Oz.) 24.0
  • Material Nylon
  • Width (In.) 16
  • Measurement Capacity (Ft.) -
  • Series -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list