Skip Content
LARGE INGREDIENT SCOOP, PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LARGE INGREDIENT SCOOP, PINK

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC65001
  • Mfr. Model # 65001
  • UNSPSC # 48101803
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Pink
  • Item Large Hand Scoop
  • Type Hand Scoops
  • Overall Length 15"
  • Features Sterilizable, No Seams or Cracks for Bacterial Growth
  • Capacity 82 oz.
  • Material Polypropylene
  • Design 1-piece
  • Overall Height 3-1/2"
  • Overall Width 6-1/2"
  • Meets/Exceeds FDA Requirements
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list