LARGE FLARING TOOL,2 PC,37 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LARGE FLARING TOOL,2 PC,37 DEG

IMPERIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XTW1
  • Mfr. Model # 3XTW1
  • UNSPSC # 27111607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Application For Flaring and Burnishing Annealed Stainless Steel, Aluminum, Soft Steel, Soft Copper
  • Features 3 Cylinders in Flaring Cone Roll Out 37 Deg Flares Above Die Block, Dies Clamp Tubing w/o Marking, Vise Clamp Extension on Yoke
  • Includes Case
  • Item Large Flaring Tool, 37 Degrees
  • Capacity Tubing O.D. (In.) 3/4, 7/8, 1, 1 1/4
  • Type 2 Pc.
  • Overall Length (In.) 11-7/8
  • Construction Heat Treated Steel and Stainless Steel
  • Handle Ratchet Drive
  • Meets/Exceeds Fed Spec GGG-F-451a, Type 1 Class 1, Style B
  • Flare Type 37 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list