Skip Content
LARGE FLARING SWAGING CUTTING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LARGE FLARING SWAGING CUTTING KIT

BACHARACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BAC2002-6500
  • Mfr. Model # 2002-6500
  • UNSPSC # 27111607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Application For Soft Copper, Brass and Aluminum Tubing
  • Capacity Tubing O.D. (In.) Flares 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, Tubing Cutter Swages 1/8 to 1-1/8
  • Item Flaring/Swaging/Cutting Kit
  • Includes Plastic Tool Case
  • Features 5 Swaging Head Sizes, Flaring Tool w/2 Flares, AC Ratchet Wrench w/Square Sockets, Tubing Cutter w/Spare Cutter Wheel
  • Overall Length (In.) 13-1/2
  • Construction Aluminum w/Chrome Finish
  • Handle Sliding T
  • Meets/Exceeds -
  • Type 9 Pc
  • Flare Type Single Lap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list