Skip Content
LARGE BROAD SHORT UTILITY SHEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LARGE BROAD SHORT UTILITY SHEAR

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN22002
  • Mfr. Model # 22002
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Broad Blade Utility Scissor
  • Application For Cutting Rubber, Cables, Light Metal, Wire Metal Screens, Cordage, Plastics and Ropes
  • Overall Length 8-1/2"
  • Blade Material Nickel Chrome
  • Handle Material Plastic Coated
  • Handle Colour Yellow
  • Length of Cut 2"
  • Features Nickel Chrome Plating Resists Corrosion and Rusting, Broad, Short Jaws Provide Powerful Cutting Action, Extended Handle Provides Comfort and Cutting Leverage, High Leverage Provides Powerful Cutting Action for Light Metals, Rubber and Heavy Fabrics, Cuts
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Cutting Edge Serrated
  • Handle Style Straight
  • Tip Shape Sharp
  • Primary Application Shop
  • Left/Right Hand Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list