Skip Content
LARGE BORE SERVICE GAGE, 160 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LARGE BORE SERVICE GAGE, 160 PSI

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN982
  • Mfr. Model # 982
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.646 lbs

Product Details

Services gauge, large bore gauge dual head, 160 PSI.

Technical Specs

  • Item Large Bore Dual Head Service Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list