LARGE BORE AIR CYLINDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LARGE BORE AIR CYLINDERS

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X370
  • Mfr. Model # 6X370
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Finish Silver and Black
  • Item NFPA Single Rod Air Cylinder
  • Cylinder Type Aluminum
  • Stroke 1"
  • Cushion Type None
  • Body Material -
  • Mount Side Tapped/Sleeve Nut
  • Nose Mount Thread -
  • Tube Material Aluminum
  • Bore Dia. 1-1/2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.124"
  • Overall Length 6.375"
  • Port Size 1/4" NPT
  • Piston Material Aluminum
  • Dimension A .75"
  • Dimension C 0.375"
  • Dimension E 2.00"
  • Rod Dia. 5/8"
  • Max. Pressure 250 psi
  • Dimension G 1.5"
  • Dimension J 1.00"
  • Max. Load 441 lb.
  • Rod Thread Size 1/2"-20
  • Dimension Db 1/4"-28
  • Dimension Kk 1/2"-20
  • Rod Thread Length 3/4"
  • Dimension Nt 1/4"-20
  • End Cap Material Aluminum
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Chrome Plated Steel
  • Cylinder Action Double Acting
  • Tie Rod Material Steel
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Type NFPA
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list