Skip Content
LAPTOP/MONITOR ARM,CLAMP MOUNT,BLK, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAPTOP/MONITOR ARM,CLAMP MOUNT,BLK,

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2REW3
  • Mfr. Model # 2REW3
  • UNSPSC # 43211613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Colour Black
  • Features Tilts Up or Down +/- 45 Degrees , Pivots Left to Right 180 Degrees , and Allows 360 Degrees rotation
  • For Use On Work Surfaces 2 1/2" Thick With 2" Desk Overhang
  • Includes Hardware
  • Item Laptop/Monitor Arm
  • Length 28"
  • Height 9-1/4"
  • Width 13"
  • Mount Clamp
  • Material Steel
  • Monitor Capacity 19" Flat Panel
  • Standards VESA 75mm or 100mm
  • Weight Capacity 10 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list