Skip Content
LAPTOP BAG, UP TO 16-1/2IN. LAPTOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAPTOP BAG, UP TO 16-1/2IN. LAPTOP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CPZ1
  • Mfr. Model # 3CPZ1
  • UNSPSC # 53121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Depth 4-1/8"
  • Colour Black
  • Includes Removable Shoulder Strap
  • Item Laptop Bag
  • Length 16-1/2"
  • Material Nylon Body, Polyurethane Lining
  • Width 13-1/4"
  • Fits Laptop Up to 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list